3-5/8 in. ID x 1/2 in. Wall Thickness Lap Self-Seal Rubber Pipe Insulation (3-1/2 in. CTS)
3-5/8 in. ID x 1/2 in. Wall Thickness Lap Self-Seal Rubber Pipe Insulation (3-1/2 in. CTS)
Package Quantity Info:
Foot: 1 Stick: 6 Case: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Closed cell flexible elastomeric foam insulation tubes
- Self-Seal (Pre-Slit / Pre-Glued / DoubleSeal closure system) for retrofit applications
- For use on HVAC/R, commercial, and industrial process piping and equipment
- High resistance to moisture vapor intrusion; low thermal conductivity
- For most indoor applications, no additional jacketing is required.
- UL GREENGUARD® Gold Certified as a low VOC material
Documents
Specifications
- ASTM:
- ASTM C 1427 Type I, ASTM C 1427 Type II
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3-5/8
- Material:
- Rubber
- Size:
- 3-5/8 in
- Temperature Range:
- -297 to 220 Deg F
- Type:
- JI81358
- UPC:
- 717510813586