3-5/8 in. Rubber Gasket
3-5/8 in. Rubber Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Close coupled tank to bowl gaskets
- Beveled sponge rubber material
- CARTON QUANTITIES ONLY
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Diameter - Inside 1:
- 2-1/2 in
- Diameter - Outside:
- 3-5/8 in
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 3-5/8 in
- Fitting Sizes:
- 2-1/2 in x 3-5/8 in
- Hardware Included:
- No
- Length:
- 10-4/5 in
- Material:
- Rubber
- Product Type:
- Tank to Bowl Gasket
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 2-1/2 in x 3-5/8 in
- Thickness:
- 0.75 in
- UL Listed:
- No
- UPC:
- 717510033069
- WaterSense Labeled:
- No
- Width:
- 11-2/5 in