This product requires certification to purchase.

3-9/50 in. Face Plate in Polar White

Jones Stephens

3-9/50 in. Face Plate in Polar White

  • Fast #
  • Part #JP3565PW
  • Item #3704156
  • Manufacturer Part #P3565PW
5 out of 5 Customer Rating
Brand image
Jones Stephens

3-9/50 in. Face Plate in Polar White

  • Fast #
  • Part #JP3565PW
  • Item #3704156
  • Manufacturer Part #P3565PW
5 out of 5 Customer Rating

X Points

Color Finish Name: Polar White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
3-9/50 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Polar White
Material
Zinc
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
IAPMO Listed
No
Product Type
Face Plate
UPC
717510415780