3-9/50 in. Two Hole Waste and Overflow Faceplate
3-9/50 in. Two Hole Waste and Overflow Faceplate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Automatic Shut-Off:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 3-9/50 in
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 3-1/5 in
- MA Approved -:
- No
- Material:
- Zinc
- Product Type:
- Face Plate
- Thickness:
- 0.49 in
- WaterSense Labeled:
- No
- Weight:
- 0.1 lb
- Width:
- 3-3/10 in