3-Hole Conversion Plate for Shower Faucet in Stainless Steel
3-Hole Conversion Plate for Shower Faucet in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 40-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Also available in 1 or 2 hole design
- Polished stainless steel finish
- Easily attaches with silicone caulk
- 7 1/4" x 13" long
Documents
Specifications
- Automatic Shut-Off:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 1-3/8
- Faucet Part Type:
- Cover Plate
- Height:
- 1/2
- Length:
- 13
- Material:
- Stainless Steel
- UPC:
- 717510738179
- WaterSense Labeled:
- No
- Width:
- 6-3/5