3 in .Steel IPS Shallow Escutcheon in Chrome Plated
3 in .Steel IPS Shallow Escutcheon in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome plated steel
- 3" Flange OD
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- GSA Approved:
- No
- Height:
- 43/100 in
- IAPMO Listed:
- No
- Length:
- 2-49/50 in
- Material:
- Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 717510021585
- Width:
- 2-49/50 in