3 in. PVC Floor Drain
3 in. PVC Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless steel strainers are .06" thick
- PB, NB and CP strainers are 3/16" thick
- Strainers are available in SS, PB, NB and CP
- Primer tapped, includes 1/2" plug
- Durable stainless steel 304. Corrosion resistant.
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.2-15
- Drain Base Height:
- 3-7/8
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 3 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 6
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Trap Primer Connection:
- No
- UL Listed:
- No
- UPC:
- 717510531664