3 in x 24 in Aluminum Round Duct Pipe
3 in x 24 in Aluminum Round Duct Pipe
Product Details
Product Details
- All aluminum
Specifications
- Diameter:
- 3 in
- Duct Size:
- 3 in
- Length:
- 24 in
- Material:
- Aluminum
- Product Type:
- Pipe
- UPC:
- 039899002284
- Vent Duct Shape:
- Round