3 in x 4 in. Heavy Duty PVC Shower Drain with 3-1/2 in. Metal Spud and 5 in. Square Brushed Nickel Strainer
3 in x 4 in. Heavy Duty PVC Shower Drain with 3-1/2 in. Metal Spud and 5 in. Square Brushed Nickel Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits over 3” or inside 4” Schedule 40 DWV pipe
- Comes with square screw-in brushed nickel strainer
- Metal spud
- Primer tapped
- For use with multi-head showers
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Base Material:
- Metal
- Fits Pipe Size:
- 3 in;4 in
- UPC:
- 717510996265