This product requires certification to purchase.

3 in. ABS Closet Flange with Stainless Steel Ring less Knockout

Jones Stephens

3 in. ABS Closet Flange with Stainless Steel Ring less Knockout

  • Fast #
  • Part #JC58236
  • Item #3703381
  • Manufacturer Part #C58236
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

3 in. ABS Closet Flange with Stainless Steel Ring less Knockout

  • Fast #
  • Part #JC58236
  • Item #3703381
  • Manufacturer Part #C58236
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Long shank
  • Fits into 3" pipe Schedule 40 DWV pipe
  • Exclusive 400 grade stainless
  • Radial slots for closet bolts; 6 screw holes
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372-2016, ANSI 14-2014
ASTM:
ASTM D2661-2014E1
UPC:
717510582369