3 in. ABS Hub Fit Floor Sink
3 in. ABS Hub Fit Floor Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 3/4" thick top grate in three styles
- 12" x 12" top flange
Documents
Specifications
- ANSI:
- ANSI 14-2014
- ASME:
- ASME A112.6.3-2016
- BAA Compliant:
- No
- Color Finish Name:
- Black
- Height:
- 8-9/10
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- ABS
- NSF:
- NSF 14-2014
- NSF Certified:
- Yes
- UPC:
- 717510599398
- Width:
- 12-1/2