3 in. Cast Iron Riser Clamp for Schedule 40 Pipe
3 in. Cast Iron Riser Clamp for Schedule 40 Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Clamp for 3” pipe size
- Overall width 11-3/4”
- Supports weight of pipe by transferring it over a greater area to the floor
- Durable carbon steel construction
- For Schedule 40 iron pipe only - not for soil pipe
Specifications
- Application:
- Schedule 40 Pipe
- Automatic Shut-Off:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Height:
- 1-1/5
- Length:
- 11-3/4
- Material:
- Steel
- Product Type:
- Riser
- UL Listed:
- No
- UPC:
- 717510763003
- Weight:
- 1.6
- Width:
- 2