This product requires certification to purchase.

3 in. Countersunk Code Pattern Plug

Jones Stephens

3 in. Countersunk Code Pattern Plug

  • Fast #
  • Part #JP59333
  • Item #3706907
  • Manufacturer Part #P59333
5 out of 5 Customer Rating
Brand image
Jones Stephens

3 in. Countersunk Code Pattern Plug

  • Fast #
  • Part #JP59333
  • Item #3706907
  • Manufacturer Part #P59333
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Meets ASTM A74-98
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3 in
Fitting Sizes
3 in
Height
5-3/10 in
Weight
0.49 lb
Width
10 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ASME
ASME A112.36.2M-1991
Origin
Domestic
UPC
717510333596