3 in. Dual Tite Service Weight Gasket
3 in. Dual Tite Service Weight Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 75-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Meets ASTM Standard C564
Documents
Specifications
- ASTM:
- ASTM C-564
- Automatic Shut-Off:
- No
- Diameter - Inside 1:
- 3
- Diameter - Outside:
- 4-3/4 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- NSF Certified:
- No
- Type:
- Gasket
- UL Listed:
- No
- UPC:
- 717510960037
- Weight:
- 0.05