3 in. Flush Valve
3 in. Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits most conventional two-piece toilets with 3" flush valves
- Made of non-corrosive plastic
- Includes flush valve, vinyl flapper, chain, locknut, washer, sponge rubber tank-to-bowl gasket and three sets of brass tank-to-bowl bolts
- 5/16" x 3" bolt sets include all washers, nuts and gaskets
- 7" overflow tube
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Material:
- Plastic
- Product Type:
- Flush Valve Kit
- UL Listed:
- No
- UPC:
- 717510050738
- WaterSense Labeled:
- No