3 in. IPS Polished Brass Cleanout
3 in. IPS Polished Brass Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Supplied with 2-1/2" IPS / 3" OD countersunk plug
Specifications
- ASME:
- ASME A112.6.3-2019
- Adjustable:
- No
- Cover Color Finish:
- Polished Brass
- Cover Shape:
- Round
- Diameter:
- 5 in
- Fits Pipe Size:
- 3 in
- Height:
- 4 in
- IAPMO Listed:
- Yes
- Length:
- 7 in
- Material:
- Brass
- Outlet Type:
- IPS
- Plug Diameter:
- 2-1/2 in
- Plug Included:
- Yes
- Product Type:
- Spud
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 3 in
- UPC:
- 717510378016