3 in. IPS White Cleanout
3 in. IPS White Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Allows pipe to be cut flush with floor or wall
- Countersunk plug included
Specifications
- ASME:
- ASME A112.36.2M-1991
- Adjustable:
- No
- Application:
- Light Commercial, Residential
- Automatic Shut-Off:
- No
- Cover Color Finish:
- White
- Cover Material:
- Plastic
- Cover Material Type:
- PVC
- Cover Shape:
- Round
- Fits Pipe Size:
- 3 in
- Height:
- 4-9/10 in
- IAPMO Listed:
- No
- Length:
- 5-1/5 in
- Material:
- Plastic
- Outlet Type:
- IPS
- Plug Diameter:
- 2 in
- Plug Included:
- Yes
- Product Type:
- Heavy Duty
- Size:
- 3 in
- UPC:
- 717510602777