3 in. Merchant Galvanized Malleable Coupling
3 in. Merchant Galvanized Malleable Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Coating:
- Galvanized
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Length:
- 4
- Material:
- Steel
- Origin:
- Domestic
- Schedule Class:
- Standard
- UPC:
- 677706066724