3 in. No Hub Cast Iron Cleanout with Plug
3 in. No Hub Cast Iron Cleanout with Plug
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
Documents
Specifications
- Automatic Shut-Off:
- No
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight, Cleanout with Plug
- Head Style:
- Raised Head
- Material:
- Cast Iron
- UPC:
- 717510384031