3 in. No Hub Cast Iron Cleanout with Plug
3 in. No Hub Cast Iron Cleanout with Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.36.2M-1991(R2012)
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight, Cleanout with Plug
- Head Style:
- Countersunk
- Material:
- Cast Iron
- Schedule Class:
- 40
- UPC:
- 717510394030