3 in. Plastic Chrome Shower Drain
3 in. Plastic Chrome Shower Drain
Frequently Purchased Together
Product Details
Product Details
- Fits over 2” or inside 3” Schedule 40 DWV pipe
- Comes with round screw-in chrome plated strainer
- Low profile for first and second floor installations
- Beveled edge allows for recessed installation
- Reversible clamping ring for additional 1/2" height adjustment
- Brass inserts ensure secure clamping of membrane
- Dual weep holes
- Recessed sump area for added drainage
- Replacement strainer - D60781
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- Yes
- CSA Certified:
- CSA B125.2-15
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Grate Color Finish:
- Chrome
- Grate Color Finish Category:
- Chrome Tones
- Grate Diameter:
- 6-1/2 in
- Grate Shape:
- Round
- Length:
- 6-1/2 in