3 in. Plastic PVC Closet Flange
3 in. Plastic PVC Closet Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 540-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits inside 3" schedule 40 DWV pipe
- Long shank
- Six screw holes
- Extra-thick flange with short slots for extra strength
- 4 closet bolt slots
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3
- Fitting Sizes:
- 3 in
- Flange Type:
- Closet
- Height:
- 2-1/2
- IAPMO Listed:
- Yes
- Length:
- 7
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14-2014
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Size:
- 3 in
- Test Cap Included:
- No
- UL Listed:
- No
- UPC:
- 717510513004
- WaterSense Labeled:
- No
- Width:
- 7