3 in. Plastic Spud and Cover in Nickel Brass
3 in. Plastic Spud and Cover in Nickel Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Supplied with 2-1/2" IPS / 3" OD countersunk plug
Specifications
- ASME:
- ASME A112.6.3-2019
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 3 in
- Height:
- 4-2/5
- IAPMO Listed:
- Yes
- Length:
- 6-2/5
- Material:
- Plastic
- Product Type:
- Cleanout
- Size:
- 3 in
- UPC:
- 717510599053