3 in. Plastic Spud
3 in. Plastic Spud
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME A112.6.3-2019
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- Drain Component Type:
- Spud
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- ABS
- Strainer Size:
- 6
- UL Listed:
- No
- UPC:
- 717510574043