This product requires certification to purchase.

3 in. Plastic Spud with Round Strainer

Jones Stephens

3 in. Plastic Spud with Round Strainer

  • Fast #
  • Part #JD56405
  • Item #804599
  • Manufacturer Part #D56405
5 out of 5 Customer Rating
Brand image
Jones Stephens

3 in. Plastic Spud with Round Strainer

  • Fast #
  • Part #JD56405
  • Item #804599
  • Manufacturer Part #D56405
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3 in
Grate Diameter
6 in
Characteristics & Features
Drain Base Material
Plastic
Drain Grate Material
Bronze/Brass
Outlet Type
IPS
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.6.3-2019
BAA Compliant
No
CSA Certified
CSA B125.2-15
IAPMO Listed
Yes
UL Listed
No
UPC
717510564051