3 in. PVC Heavy Duty Traffic Floor Drain with Bracket
3 in. PVC Heavy Duty Traffic Floor Drain with Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Floor sink, area drain, garbage drain, yard drain
- 8-1/2" diameter grate
- Brass inserts
Documents
Specifications
- ASME:
- ASME A112.6.3-2016
- Adjustable:
- No
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.2-15
- Drain Base Height:
- 4-11/16
- Drain Base Material:
- PVC
- Fits Pipe Size:
- 3 in
- Grate Color Finish:
- Cast Iron
- Grate Diameter:
- 8-1/2
- IAPMO Listed:
- Yes
- UL Listed:
- No
- UPC:
- 717510500905