3 in. PVC Over Pipe Fit Base Cleanout with 3 in. Plastic Spud and 7 in. Polished Brass Cover
3 in. PVC Over Pipe Fit Base Cleanout with 3 in. Plastic Spud and 7 in. Polished Brass Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Supplied with 2-1/2" IPS (3" OD) countersunk plug
- Covers are 3/16" thick
- Adjustable (see dimension D)
Specifications
- ASME:
- ASME A112.36.2M-1991
- Material:
- Plastic
- UPC:
- 717510600544