3 in. PVC Over Pipe Fit Drain Base with 3 in. Plastic Spud and 5 in. Nickel Bronze Strainer
3 in. PVC Over Pipe Fit Drain Base with 3 in. Plastic Spud and 5 in. Nickel Bronze Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Strainer is 3/16" thick
- Primer tapped, includes 1/2" plug
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Grate Shape:
- Square
- UPC:
- 717510532609