3 in. PVC Roof Drain
3 in. PVC Roof Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brass inserts in underside for underdeck clamps
Documents
Specifications
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 11 in
- Drain Grate Material:
- Plastic
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- Yes
- Material Type:
- PVC
- UPC:
- 717510180145