This product requires certification to purchase.

3 in. PVC Spigot Fit Closet Flange Less Knockout

Jones Stephens

3 in. PVC Spigot Fit Closet Flange Less Knockout

  • Fast #
  • Part #JC51350
  • Item #3019403
  • Manufacturer Part #C51350
5 out of 5 Customer Rating
Brand image
Jones Stephens

3 in. PVC Spigot Fit Closet Flange Less Knockout

  • Fast #
  • Part #JC51350
  • Item #3019403
  • Manufacturer Part #C51350
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Extra-thick flange with short slots for extra strength
  • Six screw holes
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D2665-2014
Closet Flange Connection Type:
Spigot
Color Finish Category:
Whites
Color Finish Name:
White
Fits Pipe Size:
3 in
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Height:
1-4/5 in
Length:
6-7/10 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14-2014
NSF Certified:
Yes
Size:
3 in
Test Cap Included:
No
UPC:
717510913507
WaterSense Labeled:
No
Width:
6-4/5 in