This product requires certification to purchase.

3 in. Stainless Steel Snap-In Strainer

Jones Stephens

3 in. Stainless Steel Snap-In Strainer

  • Fast #
  • Part #JD59002
  • Item #68845
  • Manufacturer Part #D59002
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

3 in. Stainless Steel Snap-In Strainer

  • Fast #
  • Part #JD59002
  • Item #68845
  • Manufacturer Part #D59002
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Stainless steel
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Type:
Shower Drain
Fits Pipe Size:
3 in
Height:
1-1/2 in
Length:
4 in
Material:
Stainless Steel
Strainer Size:
4-1/8 in
UPC:
717510590029
Width:
4 in