This product requires certification to purchase.

3 in. Tank Bolt Set with Hex Nut & Washer

Jones Stephens

3 in. Tank Bolt Set with Hex Nut & Washer

  • Fast #
  • Part #JC03211
  • Item #99259
  • Manufacturer Part #C03211
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

3 in. Tank Bolt Set with Hex Nut & Washer

  • Fast #
  • Part #JC03211
  • Item #99259
  • Manufacturer Part #C03211
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Universal fit sponge rubber gasket
  • CARTON QUANTITIES ONLY
  • Fits both cast iron and plastic pipe
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Fitting Size 1:
5/16 in
Fitting Sizes:
5/16 in
Height:
1/5 in
Length:
3 in
Material:
Brass Plated
Product Type:
Bowl to Tank Kit
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
5/16 in
UPC:
717510032116
WaterSense Labeled:
No
Width:
5 in