This product requires certification to purchase.

3 in. Threaded Cleanout Spud with 5 in. Round Nickel Bronze Cover

Jones Stephens

3 in. Threaded Cleanout Spud with 5 in. Round Nickel Bronze Cover

  • Fast #
  • Part #JC37803
  • Item #1345930
  • Manufacturer Part #C37803
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

3 in. Threaded Cleanout Spud with 5 in. Round Nickel Bronze Cover

  • Fast #
  • Part #JC37803
  • Item #1345930
  • Manufacturer Part #C37803
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Supplied with 2-1/2" IPS / 3" OD countersunk plug
  • Requires Certification
Dimensions & Measurements
Height
4 in
Characteristics & Features
Drain Component Type
Spud
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ASME
ASME A112.6.3-2019
IAPMO Listed
Yes
Type
JC37803
UPC
717510378030