3 in. Wrot Steel Ladle
3 in. Wrot Steel Ladle
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 60-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Wrought steel
Documents
Specifications
- Automatic Shut-Off:
- No
- Diameter - Base:
- 3
- Height:
- 2
- Length:
- 3
- Material:
- Wrought Steel
- Product Type:
- Ladles
- Size:
- 3 in
- UPC:
- 717510421026
- Weight:
- 0.63
- Width:
- 3-1/2