This product requires certification to purchase.

3 in. x 4 in. ABS Offset Closet Flange with Metal Ring

Jones Stephens

3 in. x 4 in. ABS Offset Closet Flange with Metal Ring

  • Fast #
  • Part #JC54401
  • Item #3701939
  • Manufacturer Part #C54401
5 out of 5 Customer Rating
Brand image
Jones Stephens

3 in. x 4 in. ABS Offset Closet Flange with Metal Ring

  • Fast #
  • Part #JC54401
  • Item #3701939
  • Manufacturer Part #C54401
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Adjustable metal ring
  • Two radial slots for closet bolts
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D2665-2014
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Fitting Size 1:
3 in
Fitting Size 2:
4 in
Fitting Sizes:
3 in x 4 in
Height:
1 in
IAPMO Listed:
Yes
Length:
6-1/2 in
Material:
Plastic
Material Type:
ABS
NSF:
NSF 14-2014
NSF Certified:
Yes
Size:
3 in x 4 in
Type:
JC54401
UL Listed:
No
UPC:
717510944013
Width:
6-69/100 in