3 in. x 50 ft. Vinyl Flex Hose in White
3 in. x 50 ft. Vinyl Flex Hose in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wire-reinforced vinyl
- Flexible vinyl duct can be used for bathroom fan exhaust, fresh air intakes and general venting
- 3" diameter
- Use where local codes allow vinyl ducting
- Not recommended for use with dryer vents or high temperature applications
- Made in USA
Documents
Specifications
- Color Finish Name:
- White
- Diameter:
- 3 in
- Energy Star Compliant:
- No
- Height:
- 6-9/10 in
- Length:
- 4-2/5 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Bathroom
- Proposition 65:
- WARNING: This product can expose you to chemicals including phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- UL 2158A
- Width:
- 13-3/10 in