3 in. x 8 ft. Semi-Rigid Aluminum Flexible Air Duct
3 in. x 8 ft. Semi-Rigid Aluminum Flexible Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- All aluminum
- Ideal for hot exhaust
- Semi-rigid aluminum duct is ideal for applications where building codes require use of all aluminum duct
- Duct is non-combustible
- Bendable to any configuration
- Flexible semi-rigid aluminum features a triple-lock design for added durability
- Maximum operating temperature of 400°F
- Class 0
- Made in USA
Documents
Specifications
- Automatic Shut-Off:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 3
- Length:
- 8
- Material:
- Aluminum
- UL Listed:
- UL 2158A
- Vent Duct Shape:
- Round
- Width:
- 3