3 POWERCORD For Straight BLD GARB Disposer
3 POWERCORD For Straight BLD GARB Disposer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 16/3 gauge wire
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 1-1/5 in
- IAPMO Listed:
- No
- Length:
- 4-9/10 in
- Product Type:
- Garbage Disposal
- Size:
- 36 in
- UL Listed:
- No
- UPC:
- 717510250152
- Width:
- 10-1/10 in