3 x 0.0625 in. Red Rubber Gasket
3 x 0.0625 in. Red Rubber Gasket
Frequently Purchased Together
Product Details
- 1/16" thick
- Temperature rating of 350 F
- Meets ASTM D1330
Specifications
- ASTM:
- ASTM D-1330
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Diameter - Inside 1:
- 3 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Type:
- Gasket
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 7-1/2 in
- MA Approved -:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Pressure Class:
- 150#
- Product Type:
- Full Face
- Size:
- 3 in
- Temperature Rating:
- 350
- Thickness:
- 0.0625 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 7-1/2 in