3 x 2 in. PVC Saddle Tee without Gasket
3 x 2 in. PVC Saddle Tee without Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Use bushing to reduce 2" unit to 1-1/2"
- Kit include V-bolts, nuts and washers
Documents
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Fitting Type:
- Saddle
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- UPC:
- 717510260045
- Width:
- 5-7/10 in