This product requires certification to purchase.

3 x 2 in. Saddle Tee

Jones Stephens

3 x 2 in. Saddle Tee

  • Fast #
  • Part #JS26014
  • Item #998965
  • Manufacturer Part #S26014
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

3 x 2 in. Saddle Tee

  • Fast #
  • Part #JS26014
  • Item #998965
  • Manufacturer Part #S26014
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use bushing to reduce 2" unit to 1-1/2"
  • Requires Certification

Documents


Specifications

Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Material:
Plastic
Material Type:
PVC
UPC:
717510260144