This product requires certification to purchase.

3 x 3 in. ABS Two Finger Closet Flange

Jones Stephens

3 x 3 in. ABS Two Finger Closet Flange

  • Fast #
  • Part #JC4733A
  • Item #3534495
  • Manufacturer Part #C4733A
4 out of 5 Customer Rating
Brand image
Jones Stephens

3 x 3 in. ABS Two Finger Closet Flange

  • Fast #
  • Part #JC4733A
  • Item #3534495
  • Manufacturer Part #C4733A
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pushes easily into 3" or 4" cast iron or Schedule 40 DWV pipe
  • Flush fit
  • ASTM C-546 rubber gasket
  • Will fit oblong horns
  • Requires Certification

Specifications

ASTM:
ASTM D2661-2014E1
Color Finish Name:
Black
Material:
Plastic
Material Type:
ABS
NSF:
NSF 14-2014
NSF Certified:
Yes
Type:
JC4733A
UPC:
717510473315
Width:
6-7/10 in