This product requires certification to purchase.

3 x 4 in. ABS Closet Flange with Stainless Steel Ring less Knockout

Jones Stephens

3 x 4 in. ABS Closet Flange with Stainless Steel Ring less Knockout

  • Fast #
  • Part #JC58134
  • Item #3707149
  • Manufacturer Part #C58134
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

3 x 4 in. ABS Closet Flange with Stainless Steel Ring less Knockout

  • Fast #
  • Part #JC58134
  • Item #3707149
  • Manufacturer Part #C58134
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fits over 3" or inside 4" Schedule 40 DWV pipe
  • Exclusive 400 grade stainless
  • Radial slots for closet bolts; 6 screw holes
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D2661-2014E1
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Fitting Size 1:
3
Fitting Size 2:
4
Fitting Sizes:
3 in x 4 in
Height:
3
IAPMO Listed:
Yes
Length:
7
Material:
Plastic
Material Type:
ABS
NSF:
NSF 14-2012
NSF Certified:
Yes
Size:
3 in x 4 in
Type:
JC58134
UL Listed:
No
UPC:
717510581348
WaterSense Labeled:
No
Width:
7