3 x 4 in. ABS Offset Closet Flange with Plastic Swivel Ring less Knockout
3 x 4 in. ABS Offset Closet Flange with Plastic Swivel Ring less Knockout
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits over 3" or inside 4" Schedule 40 DWV pipe
- Plastic ring will not deteriorate
- 360 rotation
- 2 radial slots and 2 grooved slots for closet bolts
- 6 screw holes for securing to floor
Documents
Specifications
- ANSI:
- ANSI 14-2014
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fitting Size 1:
- 3
- Fitting Size 2:
- 4
- Fitting Sizes:
- 3 in x 4 in
- Height:
- 4-1/5
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Hub Fit
- Size:
- 3 in x 4 in
- UPC:
- 717510544039
- WaterSense Labeled:
- No
- Width:
- 7