3 x 4 in. ABS Pipe Fit Drain Base with 3-1/2 in. Plastic Spud and 6 in. Chrome Plated Strainer
3 x 4 in. ABS Pipe Fit Drain Base with 3-1/2 in. Plastic Spud and 6 in. Chrome Plated Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits over 3" or inside 4" Schedule 40 DWV pipe
- Adjustable
- Primer tapped, includes 1/2" plug
- Strainer is 3/16" thick
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- UPC:
- 717510530247