3 x 4 in. General Purpose PVC Drain with 5 in. Stainless Steel Round Strainer
3 x 4 in. General Purpose PVC Drain with 5 in. Stainless Steel Round Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Brass inserts
- Fits over 3" or inside 4" Schedule 40 DWV pipe
Specifications
- ASME:
- ASME A112.18.2-2015
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.2-15
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Height:
- 2-1/2 in
- Length:
- 5 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Product Type:
- Solvent Weld
- Size:
- 3 in x 4 in
- Strainer Size:
- 5-3/16 in
- Type:
- JD54100
- WaterSense Labeled:
- No
- Weight:
- 0.5 lb
- Width:
- 5 in