3 x 4 in. Heavy Duty PVC Drain Base with 3-1/2 in. Plastic Spud and 5 in. Nickel Bronze Strainer with Ring
3 x 4 in. Heavy Duty PVC Drain Base with 3-1/2 in. Plastic Spud and 5 in. Nickel Bronze Strainer with Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Completely adjustable; reversible clamping ring gains additional 1" height
- 8-1/2" pan primer tapped with 1/2" plug
- Gray PVC
- Extra weep holes
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Grate Shape:
- Round
- Type:
- JD49131
- UPC:
- 717510941319