3 x 4 in. IPS PVC Polished Brass Cover Cleanout
3 x 4 in. IPS PVC Polished Brass Cover Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Supplied with 3" IPS (3-1/2" OD) countersunk plug
- Covers available in PB and NB
- Covers are 3/16" thick
- Adjustable (see dimension D)
Specifications
- ASME:
- ASME A112.36.2M-1991
- Adjustable:
- Yes
- Automatic Shut-Off:
- No
- Cover Color Finish:
- Polished Brass
- Cover Shape:
- Round
- Drain Base Height:
- 4-5/8
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 6-1/8
- Fits Pipe Size:
- 3 in x 4 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Outlet Type:
- IPS
- Plug Diameter:
- 3-1/2
- Plug Included:
- Yes
- Product Type:
- Pipe Fit
- Size:
- 3 in x 4 in
- UPC:
- 717510591101