3 x 4 in. LevelBest® Complete Pipe Fit Drain System with 3 in. Plastic Spud and 5 in. Nickel Bronze Strainer
3 x 4 in. LevelBest® Complete Pipe Fit Drain System with 3 in. Plastic Spud and 5 in. Nickel Bronze Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- LevelBest® drainage system allows adjustment to floor level both before and after concrete is poured
- Can be used with tile rings
- Round, heavy duty nickel bronze strainer provides professional, finished look
- Primer tapped with ½” IPS plug
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Name:
- Nickel Bronze
- Material:
- Plastic
- Material Type:
- PVC
- UPC:
- 717510504606