This product requires certification to purchase.

3 x 4 in. Plastic ABS Closet Flange

Jones Stephens

3 x 4 in. Plastic ABS Closet Flange

  • Fast #
  • Part #JC52150
  • Item #3708241
  • Manufacturer Part #C52150
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

3 x 4 in. Plastic ABS Closet Flange

  • Fast #
  • Part #JC52150
  • Item #3708241
  • Manufacturer Part #C52150
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 540
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits over 3" schedule 30 pipe
  • Six screw holes
  • Extra-thick flange with short slots for extra strength
  • Long shank
  • 4 closet bolt slots
  • Knockout included
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
4 in
Fitting Size 1
3 in
Fitting Size 2
4 in
Fitting Sizes
3 in x 4 in
Height
2-1/2 in
Length
7 in
Size
3 in
Width
7 in
Included Components
Test Cap Included
No
Characteristics & Features
Adjustable
No
Color Finish Category
Whites
Color Finish Name
White
Flange Type
Closet
Material
Plastic
Material Type
PVC
Schedule Class
40
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Residential, Commercial
CARB OTC LEED Compliant
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
717510852691